Beli temperature control autonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Temperature Controllers Standard Type TCN SeriesDeskripsi:The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Autonics Temperature Controllers Standard Type TZN SeriesDeskripsi:The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Autonics Controllers Counters Standard Type FXS SeriesDeskripsi:The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.atribut:
- Contact Type: Relay & NPN Output
- Digit: 4 digits
- Type: LED
- Autonics Indicator Bar Graph Type KN-2000W SeriesDeskripsi:The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Autonics Controllers Counters Standard Type FXY SeriesDeskripsi:The FXY series indicators are counter/timer units with counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps and various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXY series is available in 4-digit and 6-digit models in standard DIN size W 72 x H 36 mm.atribut:
- Contact Type: Indicator Only
- Digit: 4 digits
- Type: LED
- Voltage (V): DC 12-24
- OMRON Thermac S Electronic temperature controller plug-in type E 5 CSDeskripsi:DIN 48 x 48 mm Simple function, plug-in type temperature controller. Easy setting with DIP switch. . Easy to read digital display with a character height of 13.5 mm. .Meets RoHS Directive.atribut:
- Type of Display: 7-segment digital display (character height 13.5 mm) and deviation indication
- Sensitivity: Adjustment sensitivity / 0.2% FS (ON / OFF control)
- Case Color: Light gray
- Terminal Shape: Plug-in type
- Control Output: Relay contacts
- Power Consumption: 5VA
- Dimensions (mm): 48x48
- Included Accessories: Embedded mounting adapter (Y92F-30) x 1, Unit display label x 1, Instruction manual
- Insulation Resistance (MΩ): 20 or more (at 500 VDC)
- Number of Input Points: 1
- Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
- Pattern Setting: Digital setting with front keys
- Power Supply Voltage (V) : AC100 to 240
- Protection Class: (Front operation part) IP50 equivalent, (Rear case) IP20, (Terminal part) IP00
- Shape: DIN48 x 48 plug-in type
- Type of control: ON / OFF control / PID control with auto tuning / PID control with self tuning
- Autonics Temperature Controllers Standard Type TC SeriesDeskripsi:The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- Autonics FXM/FXH Series Standard Type Counter Controllers (Alat Penghitung Digital)Deskripsi:The FXM/FXH series digital counter/timers integrate functions of both counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available and various time setting ranges are also available for the timer function. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. Users can easily switch between NPN/PNP inputs using the attached DIP switch. The FXM/FXH series is available in 4-digit, 6-digit, and 8-digit models in 2 standard DIN sizes (W 72 x H 72, W 48 x H 96 mm)atribut:
- Digit: 4 digits
- Input Type: Voltage input, No-voltage input
- Type: LED
- Dimensions (mm): 72x72
- Autonics Temperature Controllers Standard Type TZ SeriesDeskripsi:The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- Autonics Temperature Controllers Standard Type TX SeriesDeskripsi:The TX series temperature controllers feature easy-to-read LCD displays with large, white PV characters. The 11-segment displays used for PV and SV are useful for displaying various alphanumeric characters and provide improved legibility. The temperature controllers also feature 50 ms high-speed sampling cycle and ±0.3% display accuracy. The space-saving design with 45 mm depth allows easy installation in limited spaces (DIN 48 x 48 mm models). The TX series can be configured and monitored on PCs via USB or RS485 communication, and are available in diverse sizes for flexible installation in various environments.
- Autonics Digital Panel Meters Multipanel M4NN SeriesDeskripsi:The M4NN series compact digital panel meters feature various input options and NPN/PNP open collector output options, allowing flexible application in diverse environments. The input and power terminals are isolated to provide safer operation and allow multiple units to be powered by the same power supply. Plug-socket terminal block connection is also available to provide user-friendly wiring and easier maintenance. The diverse functions and compact size make it a great option for measuring and displaying process values in diverse applications.atribut:
- A/D conversion method: Practical oversampling using successive approximation ADC
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -20 to 60
- Character Height (mm): 11
- Display Cycle (s): 0.1 to 5.0 (selectable by 0.1 )
- Display Method: 4-digit 7-segment LED
- Insulation Type: Double insulation or reinforced insulation(mark: , dielectric strength between the measuring input part and the power part: 1kV)
- Max. Display Range: -1999 to 9999
- Power Supply (V): DC 5-24
- Autonics Panel Mount Temperature Controllers KPN SeriesDeskripsi:The KPN series high performance digital process controllers offer high-speed sampling speed of 50 ms and high display accuracy of ±0.3%. The large, high luminance LED dual display provides clear PV and SV readings with bar graph display of control output value (MV). The series also feature high performance control with independent heating/cooling control and automatic/manual control functions.
- Autonics Area Sensor Standard Type BWPK SeriesDeskripsi:The BWPK series area sensors feature a flat and compact body (10 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. Picking indicators on the emitter and receiver allow clear identification of job status. Installation and wiring is made easier with the removal of synchronization wiring. DIP switches are available to switch between various functions and modes including long/short sensing distance mode, mutual interference prevention function, Light ON/Dark ON switching and picking indicator ON/FLASHING options.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 10,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 55, storage: -20 to 60
- Cable Specification: Ø4.0mm, 4-wire, 2m(emitter: Ø4.0mm, 3-wire, 2m) (AWG 22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm)
- Connection Type: Cable type(Ø4, 2m)
- Light Source: Infrared LED (850nm modulated)
- Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
- Min. Sensing Target (mm): Opaque materials of min. Ø35
- Number of Optical Axes: 5
- Operation Mode: Light ON/Dark ON(set by switch)
- Optical Axis Pitch (mm): 25
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP40
- Response Time (ms): Max. 30
- Sensing Distance (mm): Long distance ode: 0.1 to 3 Short distance ode: 0.05 to 1
- Sensing Height (mm): 100
- Sensing Type: Through-beam Type (direct beam)
- OMRON Thermac S Electronic temperature controller E 5 CSVDeskripsi:Simple function with DIN 48 x 48 mm, easy setting with DIP switch. Easy to read digital display with a character height of 13.5 mm. .Meets RoHS Directive.atribut:
- Type of Input: Thermocouple / RTD
- Sampling Cycle (ms): 500
- Case Color: Black
- Type of control: ON / OFF control / PID control with auto tuning / PID control with self tuning
- Control Output: Relay contacts
- Ambient Relative Humidity (RH): 25-85 relative humidity
- Dimensions (mm): 48x48
- Insulation Resistance (MΩ): 20 or more (at 500 VDC)
- Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
- Pattern Setting: Digital setting with front keys
- Power Consumption: 5VA
- Power Supply Voltage (V) : AC100 to 240
- Sensitivity: Adjustment sensitivity / 0.1% FS (at ON / OFF control)
- Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
- Terminal Shape: Terminal block type
- Type of Display: 7-segment digital display (character height 13.5 mm) and deviation indication
- Vibration Resistance (Malfunction): 10 ~ 55Hz, 20m/s2, 3 -axis direction 10min
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
Daftar Harga temperature control autonic Terbaru October 2026
| Autonics Temperature Controllers Standard Type TCN Series | Rp849.900 |
| OMRON Temperature Controller Digital (Pengontrol Suhu) | Rp519.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| Autonics Temperature Controllers Standard Type TZN Series | Rp1.499.900 |
| Autonics Timer | Rp119.900 |
| Autonics Controllers Counters Standard Type FXS Series | Rp1.299.900 |
| Autonics Indicator Bar Graph Type KN-2000W Series | Rp1.899.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| Autonics Controllers Counters Standard Type FXY Series | Rp1.099.900 |
| OMRON Thermac S Electronic temperature controller plug-in type E 5 CS | Rp3.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/86P106932294-8.jpg)









/8wP103151320-4.jpg)





/beP101006410-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)